Beli Pengukur Kadar Air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Alat Ukur Kadar Air Biji-Bijian
    Mulai

    Rp1.299.900

    ALDO Alat Ukur Kadar Air Biji-Bijian
    atribut:
    • Measuring Range (%): 5 to 30 moisture
    • Resolution (°C): 0.5
    • Accuracy (RH): ±1
    • Temperature Range (°C): -10 to 60
    • Accuracy (°C): 2.5
    • Operating Environment (°C): 0 to 40
    • Power Supply: AAA Battery 1.5V (3x)
  2. Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  3. Hanna Instruments DiST 1 Waterproof TDS Tester (Pengukur Kadar TDS)
    Mulai

    Rp3.499.900

    Hanna Instruments DiST 1 Waterproof TDS Tester (Pengukur Kadar TDS)
    Deskripsi:
    The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
    • TDS Accuracy: +/-2% F.S.
    • TDS Calibration: Automatic, one point at 1382 ppm
    • TDS Range (ppm): 0 to 2000 (mg/L)
    • Weight (g): 68 (2.4 oz.) without battery
  4. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
  5. Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium)
    Mulai

    Rp13.999.900

    Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium)
    atribut:
    • Measurement Principle: Ion Selective Electrode
    • Minimum Sample Volume: 0.3ml (0.05ml with sampling sheet B)
    • Measurement Range: 4 to 9900 ppm (mg/L) 0.1 to 250 mmol/L 2 to 5000 kg/10a
    • Resolution: 0 to 99 ppm: 1 ppm 100 to 990 ppm: 10 ppm 1000 to 9900 ppm: 100 ppm
    • Accuracy: ± 10% of actual value
    • Calibration Points: Up to 2
    • Battery Life: Approx. 400 hours in continuous use without backlight
    • Dimensions (mm): 164x29x20 (excluding projections)
    • Display: Custom (monochrome) digital LCD with backlight
    • Material: ABS epoxy
    • Operating Humidity: 85% or less in relative humidity (no condensation)
    • Operating Temperature (°C): 5 to 40.0
    • Power: CR2032 batteries (2)
    • Temperature Calibration (°C): 5 to 40.0
    • Temperature Display (°C): o to 50.0
  6. HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)
    Mulai

    Rp8.999.900

    HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)
    Deskripsi:
    Oil-based standard for Karl Fischer titration (water content approx. 10 ppm, exact value on report of analysis), Box contains 10 glass ampoules of 8 mL
    atribut:
    • Size (ml): 80
    • CAS number: 8042-47-5
    • Assay water (coulometric): effective ppm
    • Extend Measuring Tolerance Coulometric: effective ppm
    • Verified against NIST SRM 2890 (val.ref.): complying
    • Assay water (volumetric): effective ppm
    • Auto-Ignition Temperature (°C): 320
    • Boiling Point/Range (°C): 280
    • Color: Colorless
    • Density (g/cm³): 0.856
    • Extend Measuring Tolerance Oven: effective ppm
    • Extend Measuring Tolerance Volumetric: effective ppm
    • Flash Point (°C): 200
    • Form: Liquid
    • Grade: Water Standards for KF Titration
    • Incompatible Materials: Strong oxidizing agents
    • Label Types: Non Dangerous/Safe Product
    • No. of Measurements Oven: effective
    • Number of Samples: Min. 10
    • Verified against NIST SRM 2890 (volumetric): complying
    • Water Oven: effective ppm
  7. HONEYWELL Water Standard Hydranal 0.1 PC (Standar Kadar Air)
    Mulai

    Rp3.599.900

    HONEYWELL Water Standard Hydranal 0.1 PC (Standar Kadar Air)
    Deskripsi:
    Standard for Karl Fischer titration (water content 0.1 mg/g = 0.01%, exact value on report of analysis), verified against NIST SRM 2890, Box contains 10 glass ampoules of 4 mL
    atribut:
    • Size (ml): 40
    • CAS number: 108-32-7
    • Assay water (coulometric): effective mg/g
    • Number of Samples: Min. 10
    • Extend Measuring Tolerance Coulometric: effective mg/g
    • Verified against NIST SRM 2890 (val.ref.): complying
    • Boiling Point/Range (°C): 242 (1.013 hPa)
    • Color: Colorless
    • Density (g/cm³): 1.205 (20°C)
    • Flash Point (°C): 135
    • Form: Liquid
    • Grade: Water Standards for KF Titration
    • Incompatible Materials: Oxidizing agents, Acids
    • Label Types: Non Dangerous/Safe Product
    • Lower Explosion Limit (V): 4.7%
    • Melting Point Range (°C): -49
    • Partition Coefficient: -0.5
    • Verified against NIST SRM 2890 (volumetric): complying
    • Verified against NMIJ CRM 4222: complying
    • Verified against NMIJ CRM 4222 (volumetric): complying
  8. EISHIN Salinometer Digital (Alat Ukur Kadar Garam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    EISHIN Salinometer Digital (Alat Ukur Kadar Garam)
    atribut:
    • AS ONE Part Number: 1-5793-01
    • Weight (g): (Including battery) about 25
    • Operating Temperature Range (°C): 0 to 80
    • Dimensions (mm): 30x158x14
  9. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  10. Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp689.900

    Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  11. Kett Moisture Analyzer Infrared (Penganalisis Kadar Air)
    Mulai

    Rp67.999.900

    Kett Moisture Analyzer Infrared (Penganalisis Kadar Air)
    Deskripsi:
    Measuring Mode : Automatic halting Mode Timed halting mode (1 to 120min). For a wide variety of samples & shapes: grain, Food, chemcial, powder, particles, and paste/Liquid.
  12. AMTAST Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp6.299.900

    AMTAST Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Alat Ukur Kadar Air AMTAST MC-7828G atau bisa disebut dengan moisture meter ini dapat digunakan untuk pengukuran kadar air pada benda atau objek.Konsumen atau pengguna juga dapat melakukan pengukuran dengan sangat cepat , karena alat ini sudah diprogram agar dapat dengan cepat menyelesaikan pengukuran. instrumen pengukur ini bisa melakukan pengukuran dengan sangat efektif, dan dapat menghemat waktu Anda. Perangkat moisture meter kebanyakan digunakan untuk pengukuran kadar air, dari kesederhanaan bentuk memudahkan seorang pengguna mengoperasikannya. Jarak pengukuran / Rentang pengukuran : 0 ~ 50%Akurasi: ± 0.5N% + 0,5Resolusi: 0.1Tampilan: 4 Digit, 10mm LCD, Dengan Warna Kode Indikator LEDIndikator LED: LED hijau mewakili keadaan aman, udara kering; Kuning LED merupakan titik batas; Red LED merupakan titik basahKalibrasi: OtomatisBaterai Indikator: Indikator Baterai RendahData Output: USB, RS-232, Bluetooth (opsional)Kondisi Operasi: Suhu: 0 ~ 50 ° C, Kelembaban:
  13. Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp3.699.900

    Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  14. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  15. TESTO Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp3.399.900

    TESTO Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
  16. PUMA (Otomotif) Water Accu Aquadest (Air Aki Aquadest)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    PUMA (Otomotif) Water Accu Aquadest (Air Aki Aquadest)
    Deskripsi:
    H2O , air murni , purified water atau biasa kita sebut dengan Aquadest adalah air hasil proses penyulingan yang mempunyai kadar mineral sangat kecil dan proses kita lakukan di ruangan khusus maka ke sterilan air terjaga .Air ini dapat di pakai di laboratorium sebagai pelarut bahan kimia , kegiatan medis , pembuatan sabun , kosmetik , jamu , nebulizer , obat-obatan
    atribut:
    • TDS (ppm): 0-3
    • E-Coli: 0
  17. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  18. INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp819.900

    INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
Daftar Harga Pengukur Kadar Air Terbaru November 2026
ALDO Alat Ukur Kadar Air KayuRp789.900
ALDO Alat Ukur Kadar Air Biji-BijianRp1.299.900
Lutron Dissolved Oxygen Meter (Pengukur Kadar Oksigen)Rp3.399.900
Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)Rp2.499.900
Hanna Instruments DiST 1 Waterproof TDS Tester (Pengukur Kadar TDS)Rp3.499.900
SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)Rp2.799.900
Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium)Rp13.999.900
HONEYWELL Water Standard Hydranal Oil (Standar Kadar Air Minyak Hydranal)Rp8.999.900
HONEYWELL Water Standard Hydranal 0.1 PC (Standar Kadar Air)Rp3.599.900
EISHIN Salinometer Digital (Alat Ukur Kadar Garam)Rp2.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)